Modern Serena Dining Set Upholstered in Leatherette with Steel Legs in Cream, 6PK

  • Mfr # 6-DC056-CR

  • Zoro # G610063317


product price:  $1,749.99
/pk 6, $291.67/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-DC056-CR
Zoro #
G610063317
UPC #
810125803628
Country of Origin
China

Details

Tabletop Color
Cream

Description

Modern 6-Piece Dining Set for Dining Room Use. * Armchair: 23.03 in. Length, 32.68 in. Height, 24.02 in. Depth. Side Chair: 23.62 in. Length, 32.68 in. Height, 20.47 in. Depth. * Upholstered in Beautiful Leatherette with High Density Foam Filled Padding. * Seat Structured in Geometric Modern Base Made of Metal for Design and Durability. * Floating Style Chair with Black Semi Circle Metal Base * Weight Capacity: 300 Lbs. Seat Height: 18.7 * Perfect for Dining Armchair and Accent Chair Use. * Delivered to you Fully Assembled! No Assembly Required!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.