Modern Strine Dining Chair Upholstered in Velvet and Leatherette-Set of 2

  • Mfr # 2-DC045-DT

  • Zoro # G710930878


product price:  $699.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Wood
Color
Dark Taupe
Width (In.)
21.65 in.
Depth (In.)
22.83 in.
Weight
19.18 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-DC045-DT
Zoro #
G710930878
UPC #
810125803680
Country of Origin
China

Dimensions

Width (In.)
21.65 in.
Depth (In.)
22.83 in.

Details

Item
Dining Chair- Set of 2
Material
Wood
Color
Dark Taupe
Weight
19.18 lbs
Shape
Rectangle
Number of Chairs
2

Description

Brilliant craftsmanship meets luxury and sophistication Transform your dining space, or update any living space with the statement-making style of the Strine dining chair. The rounded back seat is founded atop four solid wood legs, and made for comfort, filled with foam and upholstered with plush velvet. This versatile chair is constructed in a solid hue for a tastefully textured look that can compliment any home's style. glimmering gold-tone band details round out the design with even more eye-catching appeal.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.