Zoro Homepage
This item is Discontinued.
Manhattan Comfort Modern Vanity with Sink for Bathroom and Sink Use VS-2401-GY

Modern Vanity with Sink for Bathroom and Sink Use (Discontinued)

  • Mfr # VS-2401-GY
  • Zoro # G905347535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-2401-GY
Zoro #
G905347535
UPC #
810077086117
Country of Origin
Viet Nam

Details

Color
Concrete Grey

Description

Modern Vanity with Sink for Bathroom and Sink Use. * Upon Assembly, Measures: 24 in. Length, 34.75 in. Height, 18.25 in. Depth. * Ceramic Counter Sink Top Included with the Vanity. * Sink Dimensions: 24" Length, 18.125" Width, 5.125" Depth. * Single-Hole Center set Faucet Installation Type. Faucet and Drain Not Included. * Includes Soft Close Cabinet Doors with Metal Handles, and 1 Open Lower Shelf Perfect for Towels and Bathroom Product Storage. * DCoordinates with Standard Faucets and Standard 1.7" Drain. Features Chrome-Finish Overflow. * Home Assembly Required. All Hardware Included.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.