Moderno Vegan Leather Wood Dining Chair in Saddle - Set of 2
- Mfr # DC070-SD
- Zoro # G224296965
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Material
Ash Wood
Width (In.)
19.69 in
Depth (In.)
23.82 in
Seat Height
18.5 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC070-SD
- Zoro #
- G224296965
- UPC #
- 850088764987
- Country of Origin
- China
- Material
- Ash Wood
- Color
- Brown
- Item
- Dining Chair
- Fabric Material
- Vegan Leather
Dimensions
- Width (In.)
- 19.69 in
- Depth (In.)
- 23.82 in
- Seat Height
- 18.5 in
- Seat Depth
- 17.52 in
- Height (In.)
- 33.66 in
Description
Introducing our Moderno Dining Chair - a flawless fusion of form and function. The robust frame, constructed from premium Ash wood and finished in rich Walnut, ensures both durability and sophistication. Take a seat and indulge in the lap of luxury with its sumptuous Black Leatherette upholstery, generously padded with high-density foam for unparalleled comfort. The unique open-back design not only adds a touch of contemporary elegance but also provides breathability during long meals. Practicality meets style as this chair flaunts a space-saving stackable feature, making it perfect for both dining rooms and restaurants. Its commercial-grade durability has been rigorously tested, boasting a weight capacity of up to 330 lbs. But here's the best part - we deliver this masterpiece fully assembled, so there's no hassle for you. Elevate your dining experience with our ModernO Dining Chair, where design meets convenience seamlessly.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.