
MoMa Accent Chair in Purple
Mfr # AC009-PL
Zoro # G102492960
product price: $553.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Overall Height
26.4 in
Overall Length
32.3 in
Upholstery Material
Wool Blend Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC009-PL
Zoro #
G102492960
UPC #
810042676879
Country of Origin
China
Dimensions
Overall Height
26.4 in
Overall Length
32.3 in
Back Width
32.3 in
Seat Width
32.3 in
Seat Depth
23.2 in
Seat Height
13 in
Back Height
13.4 in
Overall Width
31.9 in
Details
Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Upholstery Material
Wool Blend Fabric
Assembled/Unassembled
Assembled
Color
Purple
Hardware Finish
Semi Gloss
Fill Material
Foam
Collection
MoMa
Style
Modern
Description
For those who seek the extraordinary. Sculptural and confident, this remarkable chair is functional modern art. All organic, sweeping curves, the design creates the appearance of an oval that bends and billows to form a seat from its contours. Every inch is cushioned, allowing you to relax comfortably in a number of positions. Try mixing and matching all three of the graphic, bold colors for an exciting statement that will confidently set the tone in any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.