Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MoMa Accent Chair in Purple, PK2

  • Mfr # 2-AC009-PL

  • Zoro # G902492771


product price: $829.99
/pk 2, $415.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Overall Height
26.4 in
Overall Length
32.3 in
Back Width
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-AC009-PL
Zoro #
G902492771
UPC #
810042679542
Country of Origin
China

Dimensions

Overall Height
26.4 in
Overall Length
32.3 in
Back Width
32.3 in
Seat Width
32.3 in
Overall Width
31.9 in
Seat Depth
23.2 in
Seat Height
13 in
Back Height
13.4 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Color
Purple
Upholstery Material
Wool Blend Fabric
Fill Material
Foam
Assembled/Unassembled
Assembled
Hardware Finish
Semi Gloss
Style
Modern
Number of Chairs
2
Collection
MoMa

Description

For those who seek the extraordinary. Sculptural and confident, this remarkable chair is functional modern art. All organic, sweeping curves, the design creates the appearance of an oval that bends and billows to form a seat from its contours. Every inch is cushioned, allowing you to relax comfortably in a number of positions. Try mixing and matching all three of the graphic, bold colors for an exciting statement that will confidently set the tone in any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.