
Mulberry 2.0 Sectional Wardrobe Closet, Brown
Mfr # 116GMC5
Zoro # G4444110
product price: $602.99
/eaKey Features
Color
Brown
Height
81.3 in
Includes
(4) Cubby Spaces; (2) Drawers; Hardware
Depth
35.98 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116GMC5
Zoro #
G4444110
UPC #
810025593520
Country of Origin
Brazil
Dimensions
Height
81.3 in
Depth
35.98 in
Width
21.65 in
Details
Item
Wardrobe Closet
Color
Brown
Includes
(4) Cubby Spaces; (2) Drawers; Hardware
Finish
Matte
Description
Keep your space organized without compromising on style and design with the Mulberry wardrobe and shelving system. Perfect on its own or set in a walk-in closet, the piece features plenty of open shelving and a pair of drawers, made easy for tucking away personal items, shoes, sweaters, and accessories. Functional and beautifully crafted, it is a piece that will stick around for years to come, as it is convenient as it is good looking. Option to pair with additional wardrobe modules to maximize your space and storage/ wardrobe needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.