Zoro Homepage

Mulberry Open 1 Sectional Closet, Brown

  • Mfr # 109GMC5

  • Zoro # G4440172


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
81.3 in
Finish
Matte
Depth
35.98 in
Width
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109GMC5
Zoro #
G4440172
UPC #
810025593346
Country of Origin
Brazil

Dimensions

Height
81.3 in
Depth
35.98 in
Width
21.65 in

Details

Item
Wardrobe Closet
Color
Brown
Finish
Matte
Includes
(4) Cubby Spaces, Hardware

Description

The Mulberry wardrobe is shelving done right with open space for keeping your favorite clothing items organized and easily accessible. A pair of drawers tuck away personal items and a larger upper shelf is perfect for displaying accessories, hand luggage, or hats. The solution for extra space has arrived and it’s seamless design blends well with any existing decor to keep your room looking as good as it is functional. Great in a smaller or larger space for acting as a shelving and closet unit without overtaking a space. Option to pair with additional wardrobe modules to maximize your space and storage/ wardrobe needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.