Shop MANHATTAN COMFORT
See all product information
Create Account
Nancy, Vinyl Awning Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Nancy
- Zoro # G305341621
product price:Â
$
28.99
/ea
Key Features
Weight
7 LB
Application
prepasted
Pattern Repeat
Random
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Nancy
- Zoro #
- G305341621
- UPC #
- 722713653631
- Country of Origin
- Korea, Republic of
- Weight
- 7 LB
- Application
- prepasted
- Pattern Repeat
- Random
- Material
- Vinyl
- Color
- Black
- Design Match
- Stripe
Dimensions
- Width
- 20.5 Inch
- Length
- 36 Feet
Description
A beautiful medium scale stripe. Classic in design yet versatile for modern interiors. A perfect compliment for many main feature designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.