Nancy, Vinyl Awning Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft

  • Mfr # Nancy

  • Zoro # G605341604


product price:  $30.95
/ea

Key Features

Weight
8 LB
Application
prepasted
Pattern Repeat
Random
Material
Vinyl
Width
20.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Nancy
Zoro #
G605341604
UPC #
722713653648
Country of Origin
Korea, Republic of

Dimensions

Width
20.5 Inch
Length
37 Feet

Details

Weight
8 LB
Application
prepasted
Pattern Repeat
Random
Material
Vinyl
Color
Hot Pink
Design Match
Stripe

Description

A beautiful medium scale stripe. Classic in design yet versatile for modern interiors. A perfect compliment for many main feature designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products