Shop MANHATTAN COMFORT
See all product information
Create Account
Nanterre, Vinyl Century Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Nanterre
- Zoro # G405341576
product price:
$
28.99
/ea
Key Features
Weight
9 LB
Application
prepasted
Pattern Repeat
10.5"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Nanterre
- Zoro #
- G405341576
- UPC #
- 722713653655
- Country of Origin
- Korea, Republic of
- Weight
- 9 LB
- Application
- prepasted
- Pattern Repeat
- 10.5"
- Material
- Vinyl
- Color
- Green, Black
- Design Match
- Geometric
Dimensions
- Width
- 20.5 Inch
- Length
- 38 Feet
Description
This mid century modern stripe will make a striking background to your home décor. Simple in style but bold in its feel. A timeless design regardless of the space you choose to display it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.