Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naomi 15in Single Locker Storage Cabinet in Black

  • Mfr # AF007-BK

  • Zoro # G516126444


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF007-BK
Zoro #
G516126444
UPC #
810165551862
Country of Origin
China

Details

Finish
Matte
Color
Black
Frame Material
Steel

Description

The Naomi Collection brings a touch of understated elegance to your home, blending functionality with modern design. Featuring clean lines, versatile storage solutions, and a minimalist aesthetic, each piece in the collection is thoughtfully crafted to harmonize with your lifestyle. Whether it's the compact storage cabinet, the spacious locker, or the timeless accent pieces, Naomi redefines organization with style. Available in a palette of soft neutrals and contemporary finishes, this collection exudes a sense of calm and order. Let the Naomi Collection transform your space into a sanctuary of simplicity and sophistication.


  • Modern Single Locker Style Storage Cabinet Perfect for Garage Use.
  • Upon assembly, Single Locker Storage Cabinet Dimensions Measure: 15 in. Length, 72.8 in. Height, 15.8 in. Depth.
  • 1 Vented Standard Door with a Long Rounded Metal Strip Handle and Lock. Key Included.
  • Includes 4 Adjustable Shelves.
  • Clean Lines and a Minimalist Silhouette, Perfect for Contemporary and Transitional Spaces.
  • Metal Legs with Adjustable Floor Protectors for Custom Fitted Stability.
  • Crafted with High Quality Steel to Ensure Long Lasting Use.
  • Home Assembly Required. All Hardware Included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.