Shop MANHATTAN COMFORT
See all product information
Create Account
Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Naperville
- Zoro # G005341518
product price:Â
$
28.99
/ea
Key Features
Weight
21 LB
Application
prepasted
Pattern Repeat
10.5"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Naperville
- Zoro #
- G005341518
- UPC #
- 722713653778
- Country of Origin
- Korea, Republic of
- Weight
- 21 LB
- Application
- prepasted
- Pattern Repeat
- 10.5"
- Material
- Vinyl
- Color
- Mint Green, Lime
- Design Match
- Floral
Dimensions
- Width
- 20.5 Inch
- Length
- 50 Feet
Description
A big, bold contemporary floral will make a striking impression in your room. The balance of color and shape enhance the flower power design. You will make a huge statement with all your guests with this pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.