Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Manhattan Comfort Nara 12 Medium 8.26" Square Salad Plates in Black and Ivory 2-GM77-2209

Nara 12 Medium 8.26" Square Salad Plates in Black and Ivory (Discontinued)

  • Mfr # 2-GM77-2209
  • Zoro # G3864921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-GM77-2209
Zoro #
G3864921
UPC #
810042672277
Country of Origin
Brazil

Dimensions

Overall Height
10.872
Overall Width
8.26
Overall Length
8.26
Height
0.906
Length
8.26
Depth
8.26

Details

Color
Black and Ivory
Material
Porcelain
Salad Plate Weight (pounds)
1.23
Includes
12 Medium Salad Server Plates.
Weight
14.76

Description

The Nara Salad Plate Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains 12 medium 8.26" Salad Plates. Inspired by Japanese architecture, the uniquely designed dinnerware is perfect for formal or casual dining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.