Shop MANHATTAN COMFORT
See all product information
Create Account
Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Narbonne
- Zoro # G905341595
product price:Â
$
28.99
/ea
Key Features
Weight
28 LB
Application
prepasted
Pattern Repeat
13.5"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Narbonne
- Zoro #
- G905341595
- UPC #
- 722713653846
- Country of Origin
- Korea, Republic of
- Weight
- 28 LB
- Application
- prepasted
- Pattern Repeat
- 13.5"
- Material
- Vinyl
- Color
- Black, Red, Grey
- Design Match
- Geometric
Dimensions
- Width
- 20.5 Inch
- Length
- 57 Feet
Description
This classic geometric design has an interesting mix of shapes, lines and texture that play against each other to create a full feature pattern. The space you choose to feature this in will be the talk of your friends. Let your retro style begin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.