Nashville, Vinyl Grid Lock Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Nashville
- Zoro # G305341614
product price:Â
$
28.99
/ea
Key Features
Weight
32 LB
Application
prepasted
Pattern Repeat
10.5"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Nashville
- Zoro #
- G305341614
- UPC #
- 722713653884
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 20.5 Inch
- Length
- 61 Feet
Details
- Weight
- 32 LB
- Application
- prepasted
- Pattern Repeat
- 10.5"
- Material
- Vinyl
- Color
- Mint Green, Lime
- Design Match
- Geometric
Description
A mix of horizontal and vertical lines create this modern geometric mid century design. You will make a statement for all your friends to see. Simple and sophisticated for any wall in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.