Nevers, Vinyl Jacaranda Wave Wallpaper, 205 In X 33 Ft = 56 Sq Ft

  • Mfr # Nevers

  • Zoro # G105341630


product price:  $28.99
/ea

Key Features

Weight
36 LB
Application
prepasted
Pattern Repeat
21"
Material
Vinyl
Width
20.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Nevers
Zoro #
G105341630
UPC #
722713653921
Country of Origin
Korea, Republic of

Dimensions

Width
20.5 Inch
Length
65 Feet

Details

Weight
36 LB
Application
prepasted
Pattern Repeat
21"
Material
Vinyl
Color
Blue
Design Match
Texture

Description

Linear wavy stripes stream down this design. The appearance has a hand drawn quality with simple lines that create a soft impression. Your walls will come alive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.