Nevers, Vinyl Jacaranda Wave Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Nevers
- Zoro # G905341526
product price:Â
$
30.85
/ea
Key Features
Weight
35 LB
Application
prepasted
Pattern Repeat
21"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Nevers
- Zoro #
- G905341526
- UPC #
- 722713653914
- Country of Origin
- Korea, Republic of
- Weight
- 35 LB
- Application
- prepasted
- Pattern Repeat
- 21"
- Material
- Vinyl
- Color
- Orange
- Design Match
- Texture
Dimensions
- Width
- 20.5 Inch
- Length
- 64 Feet
Description
Linear wavy stripes stream down this design. The appearance has a hand drawn quality with simple lines that create a soft impression. Your walls will come alive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.