Shop MANHATTAN COMFORT
See all product information
Create Account
Newark, Vinyl Little Lines Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Newark
- Zoro # G505341575
product price:Â
$
28.99
/ea
Key Features
Weight
41 LB
Application
prepasted
Pattern Repeat
Random
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Newark
- Zoro #
- G505341575
- UPC #
- 722713653976
- Country of Origin
- Korea, Republic of
- Weight
- 41 LB
- Application
- prepasted
- Pattern Repeat
- Random
- Material
- Vinyl
- Color
- Navy
- Design Match
- Stripe
Dimensions
- Width
- 20.5 Inch
- Length
- 70 Feet
Description
This delicate little line design has a natural string effect to add subtle movement to the stripe. A simple and sophisicated statement for any wall in your home. Your space will be something for all to see.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.