Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Newport
- Zoro # G805341626
product price:Â
$
28.99
/ea
Key Features
Weight
43 LB
Application
prepasted
Pattern Repeat
5.25"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Newport
- Zoro #
- G805341626
- UPC #
- 722713653990
- Country of Origin
- Korea, Republic of
- Weight
- 43 LB
- Application
- prepasted
- Pattern Repeat
- 5.25"
- Material
- Vinyl
- Color
- Black, Yellow, Grey
- Design Match
- Geometric
Dimensions
- Width
- 20.5 Inch
- Length
- 72 Feet
Description
Pattern and color create this familiar hour glass design. It is full of energy and movement keeping your eye constantly moving. A classic retro pattern to make your room come alive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.