Newry, Vinyl Step Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft

  • Mfr # Newry

  • Zoro # G005341556


product price:  $28.99
/ea

Key Features

Weight
49 LB
Application
prepasted
Pattern Repeat
Random
Material
Vinyl
Width
20.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Newry
Zoro #
G005341556
UPC #
722713654058
Country of Origin
Korea, Republic of

Dimensions

Width
20.5 Inch
Length
78 Feet

Details

Weight
49 LB
Application
prepasted
Pattern Repeat
Random
Material
Vinyl
Color
Mint Green, Lime, Brown
Design Match
Stripe

Description

Multiple size stripes band together in this medium scale design. Variations in stripe size creates interest and movement with both light and dark shades. A timeless design that will keep your friends and neighbors talking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.