Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft

  • Mfr # Nice

  • Zoro # G805341510


product price: $30.85
/ea

Key Features

Weight
52 LB
Application
prepasted
Pattern Repeat
21"
Material
Vinyl
Width
20.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Nice
Zoro #
G805341510
UPC #
722713654089
Country of Origin
Korea, Republic of

Dimensions

Width
20.5 Inch
Length
81 Feet

Details

Weight
52 LB
Application
prepasted
Pattern Repeat
21"
Material
Vinyl
Color
Denim Blue
Design Match
Texture

Description

This a simple linen texture will compliment many feature papers. It's timeless appearance creates a lasting effect in your space. Distressed with a subtle stipple, It adds even more dimension to a seamless and flawless look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.