Nightingdale 7-Piece Outdoor Dining Set in Orange, White and Black, PK7

  • Mfr # OD-DS001-OR

  • Zoro # G302492975


product price:  $2,288.99
/pk 7, $327.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Rattan Base, Polyester Upholstery
Width
63 in
Height
34.6 in
Features
Round Glass Top; Tiered Glass Table Top Featuring a Rotating Lazy Suzan; Back Finish
Weight Capacity
Chairs: 250 lb; Table: 100 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OD-DS001-OR
Zoro #
G302492975
UPC #
810042678996
Country of Origin
China

Dimensions

Width
63 in
Height
34.6 in
Length
63 in
Chair Back Width
33.9 in
Seat Cushion Thickness
1.968 in
Seat Height
17.7 in
Seat Depth
18.1 in
Chair Back Height
16.9 in
Seat Width
33.9 in

Details

Item
Dining Set
Color
Orange, White and Black
Material
Rattan Base, Polyester Upholstery
Features
Round Glass Top; Tiered Glass Table Top Featuring a Rotating Lazy Suzan; Back Finish
Weight Capacity
Chairs: 250 lb; Table: 100 lb
Includes
(1) Round Table; (6) Round Framed Chairs; Toss Pillows; Hardware
Assembled/Unassembled
Unassembled
Finish
Semi Gloss
Style
Modern
Collection
Nightingdale

Description

Food is always more fun outside. Intelligent design meets casual style in this fresh, inviting outdoor dining set. Boasting a clean and compact appeal, the six wedge-shaped sectional chairs can be tucked in to form a seamless ring around the central table. Cozy accent pillows and brightly colored cushions add a festive pop of color. Perfect for sharing a meal with friends and family, the table top is finished with a chic glass lazy Susan in the center, making it easy to eat, drink, and laugh the night away.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.