Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Niort
- Zoro # G405341514
product price:Â
$
28.99
/ea
Key Features
Weight
57 LB
Application
prepasted
Pattern Repeat
5.25"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Niort
- Zoro #
- G405341514
- UPC #
- 722713654133
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 20.5 Inch
- Length
- 86 Feet
Details
- Weight
- 57 LB
- Application
- prepasted
- Pattern Repeat
- 5.25"
- Material
- Vinyl
- Color
- Beiges
- Design Match
- Geometric
Description
A flashback in time with this retro twist design. The tonal colors mixed with a subtle texture create a wonderful illusion on your walls. Your walls will come alive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.