Shop MANHATTAN COMFORT
See all product information
Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Niort
Zoro # G805341589
product price:Â $30.95
/eaKey Features
Weight
59 LB
Application
prepasted
Pattern Repeat
5.25"
Material
Vinyl
Width
20.5 Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Niort
Zoro #
G805341589
UPC #
722713654157
Country of Origin
Korea, Republic of
Dimensions
Width
20.5 Inch
Length
88 Feet
Details
Weight
59 LB
Application
prepasted
Pattern Repeat
5.25"
Material
Vinyl
Color
Oranges
Design Match
Geometric
Description
A flashback in time with this retro twist design. The tonal colors mixed with a subtle texture create a wonderful illusion on your walls. Your walls will come alive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.