Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft

  • Mfr # Nixon

  • Zoro # G505341544


product price:  $30.95
/ea

Key Features

Weight
65 LB
Application
prepasted
Pattern Repeat
10.5"
Material
Vinyl
Width
20.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Nixon
Zoro #
G505341544
UPC #
722713654218
Country of Origin
Korea, Republic of

Dimensions

Width
20.5 Inch
Length
94 Feet

Details

Weight
65 LB
Application
prepasted
Pattern Repeat
10.5"
Material
Vinyl
Color
Orange, Red, Yellow
Design Match
Geometric

Description

Bring back the 1970's glam with a big bold retro shaped design. This mix of direction forms a secondary square illusion. Create a sense of fun in your surroundings with this timesless gem.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.