Shop MANHATTAN COMFORT
See all product information
Create Account
Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Nixon
- Zoro # G505341568
product price:Â
$
28.99
/ea
Key Features
Weight
63 LB
Application
prepasted
Pattern Repeat
10.5"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Nixon
- Zoro #
- G505341568
- UPC #
- 722713654195
- Country of Origin
- Korea, Republic of
- Weight
- 63 LB
- Application
- prepasted
- Pattern Repeat
- 10.5"
- Material
- Vinyl
- Color
- Navy, Blues
- Design Match
- Geometric
Dimensions
- Width
- 20.5 Inch
- Length
- 92 Feet
Description
Bring back the 1970's glam with a big bold retro shaped design. This mix of direction forms a secondary square illusion. Create a sense of fun in your surroundings with this timesless gem.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.