Noli Steel Rattan 3-Piece Patio Conversation Set with Cushions in Cream
- Mfr # OD-CV006-CR
- Zoro # G404838084
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
62.21 in
Height
27.95 in
Width
22.83 in
Weight Capacity
Chairs: 352 lb; Table: 154 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OD-CV006-CR
- Zoro #
- G404838084
- UPC #
- 810077082881
- Country of Origin
- China
Dimensions
- Length
- 62.21 in
- Height
- 27.95 in
- Width
- 22.83 in
- Seat Height
- 17.32 in
- Seat Cushion Thickness
- 1.968 in
- Chair Back Width
- 25.21 in
- Arm Height From Floor
- 22.83 in
- Seat Width
- 25.2 in
- Chair Back Height
- 14.96 in
- Seat Depth
- 17.71 in
Details
- Color
- Cream
- Material
- Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
- Weight Capacity
- Chairs: 352 lb; Table: 154 lb
- Shape
- Square
- Style
- Modern
- Collection
- Noli
- Item
- Patio Conversation Set
- Assembly Required
- Yes
Description
Modern 3-Piece Outdoor Patio Set with 2 Armchairs and 1 End Table. * Chair Dimension Measures: 23.23" Length, 22.83" Depth, 27.95" Height * End Table Dimensions Measure: 15.75" Width, 15.75" Depth, 16.93" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * End Table Includes Removeable Tempered 5MM Glass. * Seat Height: 17.32" Seat Depth: 17.71" * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.