Noli Steel Rattan 4-Piece Patio Conversation Set with Cushions in Cream

  • Mfr # OD-CV007-CR

  • Zoro # G804837946


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
117.72 in
Height
27.95 in
Width
23.23 in
Weight Capacity
Chairs: 352 lb; Loveseat: 440 lb; Table: 165 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OD-CV007-CR
Zoro #
G804837946
UPC #
810077082904
Country of Origin
China

Dimensions

Length
117.72 in
Height
27.95 in
Width
23.23 in
Seat Width
Loveseat: 38.98 in, Chairs: 25.2 in
Seat Cushion Thickness
1.968 in
Seat Height
16.14 in
Seat Depth
18.97 in
Chair Back Width
Loveseat: 38.98 in, Chairs: 20.47 in
Chair Back Height
14.96 in
Arm Height From Floor
22.83 in

Details

Color
Cream
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Weight Capacity
Chairs: 352 lb; Loveseat: 440 lb; Table: 165 lb
Assembly Required
Yes
Shape
Rectangle
Item
Patio Conversation Set
Style
Modern
Collection
Noli

Description

Modern 4-Piece Outdoor Conversation Patio Set with 2 Armchairs, 1 Loveseat, and 1 Coffee Table. * Loveseat Dimension Measures: 41.73" Length, 23.23" Depth, 27.95" Height. * Chair Dimension Measures: 23.23" Length, 23.23" Depth, 27.95" Height. * Coffee Table Measures: 29.53" Length, 16.14" Depth, 14.96" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * Coffee Table Includes 5MM Built-in Tempered Glass Top. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.