Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nomad 67.91 Modern Dining Bench in Grey

  • Mfr # 123GMC9

  • Zoro # G310930872


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Weight
38.5 lbs
Finish
Matte
Material
MDF
Shape
Rectangle
Length
67.91 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123GMC9
Zoro #
G310930872
UPC #
810125805868
Country of Origin
Brazil

Dimensions

Length
67.91 in.
Depth
11.73 in.

Details

Weight
38.5 lbs
Finish
Matte
Material
MDF
Shape
Rectangle
Color
Grey
Item
Dining Bench

Description

Perfect for hosting brunch, dinner, and weekend BBQs, the NoMad dining bench instantly provides extra seating thats both beautifully understated and completely functional. Farmhouse chic and rustic in design, the bench has been crafted with quality materials and is built to last. Indoors or outside, the bench is essential for entertaining fireside or for a proper family dinner in the dining room. Timeless and versatile, the bench moves easily from space to space to accompany all good memories.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.