Zoro Homepage

Nomad 67.91 Modern Dining Bench in Tatiana Midnight Blue

  • Mfr # 123GMC4

  • Zoro # G010930882


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Length
67.91 in.
Depth
11.73 in.
Shape
Rectangle
Weight
38.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123GMC4
Zoro #
G010930882
UPC #
810125805851
Country of Origin
Brazil

Dimensions

Length
67.91 in.
Depth
11.73 in.

Details

Finish
Matte
Color
Blue
Item
Dining Bench
Shape
Rectangle
Weight
38.5 lbs
Material
MDF

Description

Perfect for hosting brunch, dinner, and weekend BBQs, the NoMad dining bench instantly provides extra seating thats both beautifully understated and completely functional. Farmhouse chic and rustic in design, the bench has been crafted with quality materials and is built to last. Indoors or outside, the bench is essential for entertaining fireside or for a proper family dinner in the dining room. Timeless and versatile, the bench moves easily from space to space to accompany all good memories.


  • •Modern Modern Dining Bench for Dining Room Use.
  • •Upon Assembly, Measures: 67.91 in. Length, 18.7 in. Height, 11.73 in. Depth.
  • •Seating Space Capacity for 2 Persons.
  • •550 Lb. Weight Capacity.
  • •Feel the Wood Grain with the Protouch Finish.
  • •Includes Adjustable Plastic Feet Stoppers.
  • •Rustic Style Bench with Wood-Grain Details and H Base
  • •Home Assembly Required. All Hardware Included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.