Norfolk, Vinyl Kaleidoscope In Black And Silver Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Norfolk
- Zoro # G305341522
product price:Â
$
28.65
/ea
Key Features
Weight
66 LB
Application
prepasted
Pattern Repeat
21"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Norfolk
- Zoro #
- G305341522
- UPC #
- 722713654225
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 20.5 Inch
- Length
- 95 Feet
Details
- Weight
- 66 LB
- Application
- prepasted
- Pattern Repeat
- 21"
- Material
- Vinyl
- Color
- BLACK AND SILVER
- Design Match
- kaleidoscope, geometric
Description
This beautiful kaleidoscope design reflects many different shapes to create the effect of the shifting of the pattern. The bolt black and metallic silver combination will be a focal point on your wall in any home office, livingroom, bathroom or bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.