Nottingham, Vinyl Harlequin In White And Silver Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Nottingham
- Zoro # G705341597
product price:Â
$
28.99
/ea
Key Features
Weight
70 LB
Application
prepasted
Pattern Repeat
21"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Nottingham
- Zoro #
- G705341597
- UPC #
- 722713654263
- Country of Origin
- Korea, Republic of
- Weight
- 70 LB
- Application
- prepasted
- Pattern Repeat
- 21"
- Material
- Vinyl
- Color
- WHITE AND SILVER
- Design Match
- harlequinn
Dimensions
- Width
- 20.5 Inch
- Length
- 99 Feet
Description
The harlequin pattern dates back for centuries. This classic design has been made more contemporary with the distressed effect running through it, adding dimension to your walls. The metallic silver mixed with matte white creates a beautiful matte/shiny effect for a sparkle in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.