Shop MANHATTAN COMFORT
See all product information
Create Account
Oceanside, Vinyl Regal Bee In Gold And White Wallpaper, 205 In X 33 Ft = 56 Sq Ft
- Mfr # Oceanside
- Zoro # G305341508
product price:Â
$
31.55
/ea
Key Features
Weight
72 LB
Application
prepasted
Pattern Repeat
4 3/16"
Material
Vinyl
Width
20.5 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Oceanside
- Zoro #
- G305341508
- UPC #
- 722713654287
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 20.5 Inch
- Length
- 101 Feet
Details
- Weight
- 72 LB
- Application
- prepasted
- Pattern Repeat
- 4 3/16"
- Material
- Vinyl
- Color
- GOLD ON WHITE BACKGROUND
- Design Match
- bees
Description
This simple, understated gold bee motif has been a decorative symbol for centuries. Give your dining room, kitchen or any wall in your home the regal touch with this easy to hang, pre-pasted wallcoveriing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.