Zoro Homepage

Olivia 60in Sideboard in Natural Oak

  • Mfr # SB007-NO

  • Zoro # G316126378


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Color
Natural Oak
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB007-NO
Zoro #
G316126378
UPC #
810165551770
Country of Origin
Viet Nam

Details

Finish
Matte
Color
Natural Oak
Material
MDF

Description

This collection exudes a quiet elegance, inviting serenity and sophistication into your living space. Its textured facade is reminiscent of rippling sands kissed by golden sunlight, blending nature's charm with modern artistry. The gentle curves and refined details create an intimate, harmonious aesthetic, perfect for cultivating a tranquil retreat. Let these pieces become the heart of your home, where timeless beauty meets everyday functionality.


  • Modern Sideboard and Buffet Stand for Dining Room and Living Room Use.
  • Upon assembly, Sideboard Dimensions Measure: 60 in. Length, 28 in. Height, 18 in. Depth.
  • Includes 2 Push to Open Doors with 2 Adjustable Shelf Spaces and 4 Cubby Spaces.
  • Smooth Wooden Rounded Edges Add a Modern Charm and Enhance Safety.
  • Sleek, Handle-Free Doors for a Clean, Uncluttered Look.
  • Features a Natural Oak Wood Grain Finish with Ribbed Texture.
  • Pedestal Base For Easy Cleaning and a Modern Touch.
  • Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.