Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olivia Nightstand in Natural Oak and Black

  • Mfr # NS010-NO

  • Zoro # G416126360


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS010-NO
Zoro #
G416126360
UPC #
810165551756
Country of Origin
Viet Nam

Details

Color
Natural Oak and Black
Finish
Matte
Material
MDF

Description

This collection exudes a quiet elegance, inviting serenity and sophistication into your living space. Its textured facade is reminiscent of rippling sands kissed by golden sunlight, blending nature's charm with modern artistry. The gentle curves and refined details create an intimate, harmonious aesthetic, perfect for cultivating a tranquil retreat. Let these pieces become the heart of your home, where timeless beauty meets everyday functionality.


  • Modern Nightstand for Bedroom and Living Room Use.
  • Upon assembly, Nightstand Dimensions Measure: 26.5 in. Length, 21.1 in. Height, 20.7 in. Depth.
  • Includes 2 Drawers with .75 Extension.
  • Horizontal Glam Drawer Handles Made of Metal with a Choice of Black or Gold Finish.
  • Crafted with smooth solid wood rounded corners and a minimalist silhouette for a modern yet classic appeal.
  • Features a Natural Oak Wood Grain Finish with Ribbed Texture.
  • Perfect for Bedside Storage, Lamps or Display Items.
  • Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.