Onda Metal Upholstered Vegan Leather Barstool in Taupe

  • Mfr # BS1638-2

  • Zoro # G722579348


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Depth
21.5 in
Feet Material
Metal
Material
Metal
Overall Height
39 in
Overall Length
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS1638-2
Zoro #
G722579348
UPC #
810165556973
Country of Origin
China

Dimensions

Depth
21.5 in
Overall Height
39 in
Overall Length
24.4 in

Details

Color
Taupe
Item
Barstool
Feet Material
Metal
Material
Metal

Description

The Onda collection barstool features a sleek profile with integrated armrests for added comfort. Its sturdy construction ensures reliable support during daily use. The seat height is designed to fit standard kitchen and dining counters.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.