Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Onda Metal Vegan Leather Counter Stool in Black

  • Mfr # CS1637-3

  • Zoro # G322579298


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Height
35.8 in
Feet Material
Metal
Material
Metal
Depth
21.5 in
Length
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1637-3
Zoro #
G322579298
UPC #
810165556942
Country of Origin
China

Dimensions

Height
35.8 in
Depth
21.5 in
Length
24.4 in

Details

Seat Color
Black
Feet Material
Metal
Material
Metal
Item
Counter Stool

Description

The Onda collection counter stool features a supportive chair back for added comfort. Durable plastic glides on the feet protect floors from scratches and scuffs. Designed for kitchen and dining spaces, it offers reliable functionality for everyday use.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.