Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Onda Metal Vegan Leather Counter Stool in Ivory

  • Mfr # CS1637-1

  • Zoro # G022579338


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Depth
21.5 in
Feet Material
Metal
Height
35.8 in
Length
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1637-1
Zoro #
G022579338
UPC #
810165556928
Country of Origin
China

Dimensions

Depth
21.5 in
Height
35.8 in
Length
24.4 in

Details

Seat Color
Ivory
Material
Metal
Item
Counter Stool
Feet Material
Metal

Description

The Onda collection counter stool features a supportive chair back for added comfort. Durable plastic glides on the feet protect floors from scratches and scuffs. Designed for kitchen and dining spaces, it offers reliable functionality for everyday use.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.