Onda Metal Vegan Leather Counter Stool in Taupe

  • Mfr # CS1637-2

  • Zoro # G522579364


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Depth
21.5 in
Length
24.4 in
Material
Metal
Feet Material
Metal
Height
35.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS1637-2
Zoro #
G522579364
UPC #
810165556935
Country of Origin
China

Dimensions

Depth
21.5 in
Length
24.4 in
Height
35.8 in

Details

Material
Metal
Seat Color
Taupe
Feet Material
Metal
Item
Counter Stool

Description

The Onda collection counter stool features a supportive chair back for added comfort. Durable plastic glides on the feet protect floors from scratches and scuffs. Designed for kitchen and dining spaces, it offers reliable functionality for everyday use.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.