Onda Metal Vegan Leather Dining Chair in Taupe

  • Mfr # DC1608-2

  • Zoro # G422579334


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Length
24.4 in
Height (In.)
29.1 in
Material
Metal
Feet Material
Metal
Depth (In.)
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1608-2
Zoro #
G422579334
UPC #
810165556836
Country of Origin
China

Dimensions

Length
24.4 in
Height (In.)
29.1 in
Depth (In.)
21.5 in

Details

Color
Taupe
Material
Metal
Item
Dining Chair
Feet Material
Metal

Description

The Onda collection dining chair features a clean, contemporary profile suited for modern dining spaces. Durable plastic glides on the feet protect floors and allow for easy movement. Designed for everyday use, it offers reliable support and comfort at the table.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.