Oslo Chenille Wood Side Chair in Cream - Set of 2

  • Mfr # DC1542-2

  • Zoro # G922808989


product price:  $989.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Seat Height
20.3 in
Length
23 in
Depth (In.)
25.4 in
Capacity
350 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1542-2
Zoro #
G922808989
UPC #
810165556362
Country of Origin
China

Dimensions

Seat Height
20.3 in
Length
23 in
Depth (In.)
25.4 in
Height (In.)
33.7 in

Details

Shape
Round
Capacity
350 lbs
Item
Side Chair - Set of 2
Material
Beech Wood
Color
Cream

Description

This Oslo piece features a gently contoured back for comfortable support. High-density foam cushioning provides lasting comfort during extended use. Plastic glides on the feet help protect flooring from scratches.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.