Palmer Dining Armchair in Gold Dust, 2PK

  • Mfr # 2-DC088AR-GD

  • Zoro # G112466999


product price: $450.99
/pk 2, $225.50/ea
Free Shipping & Returns

Key Features

Material
Birch Wood
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC088AR-GD
Zoro #
G112466999
UPC #
810165550995
Country of Origin
China

Details

Material
Birch Wood
Color
Gold Dust
Shape
Round

Description

Discover the Palmer Collection, where dining elegance meets innovative design. Each armchair is expertly upholstered in luxurious tweed, offering both comfort and sophistication. The unique chair back, with its gracefully connected arms, not only enhances the aesthetic appeal but also ensures a supportive and inviting dining experience, perfect for gathering with loved ones in style.


  • •Mid-Century Modern Accent Chairs for Living Room Usage. Set of 2.
  • •Each Chair Dimensions Measure: 22.8 in. Length, 30.3 in. Height, 24.8 in. Depth.
  • •Frame Made of Kiln Dried Birch Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Tweed with High Density Foam Padding.
  • •Unique and Comfortable Back Design.
  • •Birch Wood Feet Upholstered in Luxurious Tweed for Fashion and Durability.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.