
Palmer Dining Armchair in Ivory, 2PK
Mfr # 2-DC088AR-IV
Zoro # G112467002
product price: $450.99
/pk 2, $225.50/ea
Free Shipping & Returns
Key Features
Material
Birch Wood
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-DC088AR-IV
Zoro #
G112467002
UPC #
810165551008
Country of Origin
China
Details
Material
Birch Wood
Color
Ivory
Shape
Round
Description
Discover the Palmer Collection, where dining elegance meets innovative design. Each armchair is expertly upholstered in luxurious tweed, offering both comfort and sophistication. The unique chair back, with its gracefully connected arms, not only enhances the aesthetic appeal but also ensures a supportive and inviting dining experience, perfect for gathering with loved ones in style.
- •Mid-Century Modern Accent Chairs for Living Room Usage. Set of 2.
- •Each Chair Dimensions Measure: 22.8 in. Length, 30.3 in. Height, 24.8 in. Depth.
- •Frame Made of Kiln Dried Birch Wood with Dowelled Joints and Reinforced Corners.
- •Upholstered in Luxurious Tweed with High Density Foam Padding.
- •Unique and Comfortable Back Design.
- •Birch Wood Feet Upholstered in Luxurious Tweed for Fashion and Durability.
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.