Paloma Accent Storage Bench in Natural Oak
Mfr # AF002-NA
Zoro # G415232710
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Weight Capacity
400 lbs
Finish
Matte
Material
Medium Density Fiberboard
Color
Natural Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF002-NA
Zoro #
G415232710
UPC #
810165550582
Country of Origin
China
Details
Shape
Rectangle
Weight Capacity
400 lbs
Finish
Matte
Material
Medium Density Fiberboard
Color
Natural Oak
Feet Material
Metal
Style
Modern
Description
Embrace the beauty of simplicity with this charming entryway bench. A warm wood finish and soft, cushioned seat invite you to take a moment to pause, whether you're coming home or heading out. Thoughtfully designed, it offers hidden storage beneath for stowing shoes or daily essentials, helping to keep your space calm and clutter-free. With its understated elegance and functional allure, this bench transforms your entryway into a serene welcome, setting a graceful tone for the rest of your home.
- • Modern Accent Storage Bench for Entryway and Bedroom Use.
- • Upon Assembly, Dimensions Measure: 35.8 in. Length, 18.1 in. Height, 12.6 in. Depth.
- • Includes Splayed Metal Legs for Design and Durability.
- • Features a Lift Top Bench Designed for Extra Storage Within.
- • Bench Upholstered in High Quality Linen Weave with a Foam Fill. Includes Leatherette Pull Tab for Easy Access.
- • Lift Top Powered by Gas Strut for Easy Open/Close and Self Hold Mechanism.
- • Seating Capacity for Up To 2.
- • Home Assembly Required. All Hardware Included
- • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.