Paloma Open Hanging Closet in Natural Oak
Mfr # WC004-NA
Zoro # G815232709
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Finish
Matte
Material
Medium Density Fiberboard
Color
Natural Oak
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC004-NA
Zoro #
G815232709
UPC #
810165550575
Country of Origin
China
Details
Shape
Rectangle
Finish
Matte
Material
Medium Density Fiberboard
Color
Natural Oak
Style
Modern
Feet Material
Metal
Description
Invite simplicity and grace into your entryway with this beautifully crafted wardrobe bench. With its sleek black frame and warm wood tones, it creates a tranquil spot for preparing to meet the world or returning home. The cushioned bench offers a cozy perch, while the hanging rail and storage keep your essentials elegantly displayed and within reach. A perfect blend of function and refined design, this piece brings an understated charm that makes the daily ritual of coming and going feel effortless and serene.
- • Modern Open Hanging Closet for Entryway and Bedroom Use.
- • Upon Assembly, Dimensions Measure: 38 in. Length, 70.9 in. Height, 12.7 in. Depth.
- • Includes Sturdy Black Metal Hanging Rod and Framed Legs for Design and Durability.
- • Features a Lift Top Bench Designed for Extra Storage Within.
- • Bench Upholstered in High Quality Linen Weave with a Foam Fill. Includes Leatherette Pull Tab for Easy Access.
- • Lift Top Powered by Gas Strut for Easy Open/Close and Self Hold Mechanism.
- • Seating Capacity for Up To 2.
- • Home Assembly Required. All Hardware Included
- • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.