Shop MANHATTAN COMFORT
See all product information
Create Account
Paragon Dining Chair 1.0 with Cream Cushions in Nature and Cane, Set of 2
- Mfr # DCCA05-OM
- Zoro # G104837967
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Material
Ash Wood Frame
Color
Nature
Width (In.)
17.52 in
Depth (In.)
18.9 in
Height (In.)
35.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCCA05-OM
- Zoro #
- G104837967
- UPC #
- 810077083932
- Country of Origin
- China
- Item
- Dining Chairs
- Material
- Ash Wood Frame
- Color
- Nature
- Finish
- Matte
- Capacity
- 275 lb
- Assembly Required
- No
- Collection
- Paragon 1.0
Dimensions
- Width (In.)
- 17.52 in
- Depth (In.)
- 18.9 in
- Height (In.)
- 35.43 in
- Seat Height
- 19.29 in
- Seat Width
- 17.52 in
- Seat Depth
- 15.75 in
- Chair Back Height
- 16.14 in
- Chair Back Width
- 14.96 in
Description
Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 2 * Measures: 17.52 in. Length, 35.43 in. Height, 18.9 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Optional Seat Cushion Included to Add Extra Comfort! * Unique Tall Round Backrest for Style and Comfort. * Seat Height Measures: 19.29 in. With Weight Capacity of 275 Lbs. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.