Paramount Accent Armchair in Forest Green and Polished Brass

  • Mfr # AC053-GR

  • Zoro # G702492698


product price: $579.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
300 lb
Frame Material
Stainless Steel
Overall Height
28.35 in
Overall Length
31.5 in
Back Height
8.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC053-GR
Zoro #
G702492698
UPC #
810042677548
Country of Origin
China

Dimensions

Overall Height
28.35 in
Overall Length
31.5 in
Back Height
8.45 in
Seat Depth
20.47 in
Overall Width
27.56 in
Seat Height
20.08 in
Leg Height
11.81 in
Back Width
23 in
Armrest Width
11.81 in
Arm Height From Floor
28.35 in

Details

Weight Capacity
300 lb
Frame Material
Stainless Steel
Item
Accent Armchair
Upholstery Material
Velvet
Color
Forest Green
Features
Geometric 3 Base Leg Frame Base Design; Back Finish
Hardware Finish
Semi Gloss
Assembled/Unassembled
Assembled
Fill Material
Foam
Style
Modern
Collection
Paramount

Description

Lounge in 1920s luxury. This sophisticated accent chair is a modern, assertive take on the classic Art Deco style. An open architectural frame in polished brass wraps around the plush velvet seat, creating an inviting combination of simplicity and luxury. The seat’s backrest is accented with vertical stitching to complement it's geometric frame. The symmetrical, streamlined look will add an evocative touch of distinguished ‘20s glamour to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.