Zoro Homepage

Paramount Accent Armchair in Forest Green and Polished Brass, PK2

  • Mfr # 2-AC053-GR

  • Zoro # G202493218


product price: $1,029.99
/pk 2, $515.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
300 lb
Frame Material
Stainless Steel
Overall Height
28.35 in
Overall Length
31.5 in
Seat Height
20.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-AC053-GR
Zoro #
G202493218
UPC #
810077080283
Country of Origin
China

Dimensions

Overall Height
28.35 in
Overall Length
31.5 in
Seat Height
20.08 in
Seat Depth
20.47 in
Back Height
8.45 in
Leg Height
11.81 in
Back Width
23 in
Overall Width
27.56 in
Armrest Width
11.81 in
Arm Height From Floor
28.35 in

Details

Weight Capacity
300 lb
Frame Material
Stainless Steel
Item
Accent Armchair
Hardware Finish
Semi Gloss
Features
Geometric 3 Base Leg Frame Base Design; Back Finish
Fill Material
Foam
Upholstery Material
Velvet
Assembled/Unassembled
Assembled
Color
Forest Green
Number of Chairs
2
Style
Modern
Collection
Paramount

Description

Lounge in 1920s luxury. This sophisticated accent chair is a modern, assertive take on the classic Art Deco style. An open architectural frame in polished brass wraps around the plush velvet seat, creating an inviting combination of simplicity and luxury. The seat’s backrest is accented with vertical stitching to complement it's geometric frame. The symmetrical, streamlined look will add an evocative touch of distinguished ‘20s glamour to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.