
Paramount Accent Armchair in Royal Blue and Polished Brass, PK2
Mfr # 2-AC053-BL
Zoro # G702492902
product price: $1,029.99
/pk 2, $515.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Weight Capacity
300 lb
Frame Material
Stainless Steel
Overall Height
28.35 in
Overall Length
31.5 in
Hardware Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-AC053-BL
Zoro #
G702492902
UPC #
810077080276
Country of Origin
China
Dimensions
Overall Height
28.35 in
Overall Length
31.5 in
Seat Height
20.08 in
Overall Width
27.56 in
Back Height
8.45 in
Leg Height
11.81 in
Seat Depth
20.47 in
Back Width
23 in
Arm Height From Floor
28.35 in
Armrest Width
11.81 in
Details
Weight Capacity
300 lb
Frame Material
Stainless Steel
Item
Accent Armchair
Hardware Finish
Semi Gloss
Color
Royal Blue
Features
Geometric 3 Base Leg Frame Base Design; Back Finish
Upholstery Material
Velvet
Assembled/Unassembled
Assembled
Fill Material
Foam
Number of Chairs
2
Collection
Paramount
Style
Modern
Description
Lounge in 1920s luxury. This sophisticated accent chair is a modern, assertive take on the classic Art Deco style. An open architectural frame in polished brass wraps around the plush velvet seat, creating an inviting combination of simplicity and luxury. The seat’s backrest is accented with vertical stitching to complement it's geometric frame. The symmetrical, streamlined look will add an evocative touch of distinguished ‘20s glamour to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.